• Cart

DESCRIPTION

  • Adjustable bracket for personal showers
  • Simple height adjustment provides convenience

American Standard Standard Slide Bar

A1660225

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
35-3/8 in
IAPMO Listed
No
Length
25 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$103.13
EACH
  • QUANTITY