American Standard Stopper Assembly
A0661162A
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- GSA Approved
- No
- IAPMO Listed
- No
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday