1.5 gpm Pressure Balance Shower Trim with Shower in Polished Chrome
Studio® 1.5 gpm Pressure Balance Shower Trim with Shower in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon, metal handle, and showerhead with arm and flange
- Valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Ideal for prolonged contact with water
- LESS valve
- FloWise™ water saving 3-function showerhead saves up to 40% in water usage
- Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold reducing the risk of scalding
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Studio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes