2.5 gpm Widespread Tub Filler with Double Lever Handle with Shower in Satin Nickel - PVD

You last purchased this on
 
American Standard

Studio® 2.5 gpm Widespread Tub Filler with Double Lever Handle with Shower in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® 2.5 gpm Widespread Tub Filler with Double Lever Handle with Shower in Satin Nickel - PVD

  • Fast #
  • Part #A2590901295
  • Item #4869036
  • Manufacturer Part #2590901.295
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Studio®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
6-1/2 in - 12 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-5/8 in
Spout Type:
Diverter, Rigid
Trim Only:
No
Tub Spout Reach:
8-1/4 in
WaterSense Labeled:
No