28 in. Mirror in Espresso

You last purchased this on
 
American Standard

Studio® 28 in. Mirror in Espresso

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® 28 in. Mirror in Espresso

  • Fast #
  • Part #A9205101339
  • Item #4297492
  • Manufacturer Part #9205101.339
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Espresso Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nominal dimensions: 28" x 22"
  • Coordinates with Studio collection
  • Includes bulbs
  • (711 x 558mm)
  • 28" x 22"
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Collection:
Studio®
Color Finish Category:
Browns
Color Finish Name:
Espresso
Depth:
28 in
EPA Compliant:
No
Height:
28 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
28 in
Material:
Birch Veneer
NSF Certified:
Yes
Product Type:
Rectangular Mirror
Size:
28 in x 22 in
Toilet Bowl Length:
28 in
WaterSense Labeled:
No
Width:
22 in