13-3/4 x 19-3/4 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
American Standard

Studio® 13-3/4 x 19-3/4 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® 13-3/4 x 19-3/4 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #A0614300M055020
  • Item #4730580
  • Manufacturer Part #0614300M055.020
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unglazed rim
  • Front overflow
  • Rectangular undercounter mount sink
  • 21-1/4" x 15-1/4" (540 x 387mm)
  • Nominal Dimensions:
  • Supplied with undercounter mounting kit and template
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-3/4 in
Drain Location:
Rear Center
EPA Compliant:
No
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-1/2 in
IAPMO Listed -:
No
Length:
13-3/4 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18-1/4 in x 12-1/8 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
19-3/4 in