38 in. x 38 in. Shower Base with Center Drain in White

You last purchased this on
 
American Standard

Studio 38 in. x 38 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio 38 in. x 38 in. Shower Base with Center Drain in White

  • Fast #
  • Part #AA8009DFCO020
  • Item #7560826
  • Manufacturer Part #A8009D-FCO.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Barrier free
  • Single threshold unit
  • High gloss acrylic with fiberglass reinforcement
  • Includes Brushed Stainless Steel trench cover
  • Does not include drain
  • ADA installation
  • Limited Lifetime warranty
  • Integral 3-sided 1" tiling / water retention flange for easy installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/4 in
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
38 in
Material:
Acrylic
NSF Certified:
Yes
Shower Base Shape:
Square
Width:
38 in