48 in. x 36 in. Shower Base with Center Drain in White
Studio 48 in. x 36 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold unit
- Integral 3-sided 1" tiling/water retention flange for easy installation
- High gloss acrylic with fiberglass reinforcement
- ACRYLIC SHOWER BASE 48" X 36" CENTER DRAIN WHITE
- Includes Brushed Stainless Steel drain cover
- Exclusive of Drain
- Limited Lifetime Warranty
- Low 2-1/2" threshold for easy access
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- EPA Compliant:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-1/2 in
- UL Listed:
- No
- Weight:
- 46 lb
- Width:
- 36 in