American Standard
Studio® 60 x 30 in. Soaker Alcove Bathtub Left Drain in Arctic
Part #A2573202011 | Item #7864525 | Manufacturer Part #2573202.011
Drain Location:
LeftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Above floor rough installation
- High-gloss acrylic with fiberglass reinforcement
- Integral apron with clean, minimalist design
- Integral three-sided, 1" tiling/water retention flange helps prevent water seepage
- For recess installation
- Pre-leveled tub bottom for easier installation
- Integral lumbar support provides extra comfort
- Spaciously designed to provide maximum bathing space with a wide and deep bathing well
- A textured floor helps to improve safety
- Limited Lifetime warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Above Floor Rough: Yes
Application: Residential
Basin Depth: 15-1/4 in
Basin Length: 44-1/2 in
Basin Width: 20-1/2 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CSA Certified: CSA B45.5
Capacity: 40 gal
Collection: Studio®
Color Finish: Arctic
Color Finish Category: Whites
Drain Included: No
Drain Location: Left
Drain Opening: 2-1/8 in
EPA Compliant: No
IAPMO Listed: No
MA Approved: Yes
Material: Plastic
Material Type: Acrylic
NSF Certified: Yes
Number of Occupants: 1
Origin: Domestic
Overall Height: 18 in
Overall Length: 60 in
Overall Width: 30 in
Soaking Depth: 10-13/16 in
Weight: 56