Studio® 60 x 30 in. Soaker Alcove Bathtub with Right Drain in Arctic

Part #A2973102011  |  Item #7489829  |  Manufacturer Part #2973102.011

$668.85 EACH

Color/Finish: Arctic

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 2

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Studio® 60 x 30 in. Soaker Alcove Bathtub with Right Drain in Arctic /$668.85

Product Details

  • Integral apron with clean, minimalist design
  • Spaciously designed to provide maximum bathing space with a wide and deep bathing well
  • High-gloss acrylic with fiberglass reinforcement for durability
  • A textured floor helps to improve safety
  • Easier installation with a pre-leveled tub bottom and an integral three-sided tiling flange to also prevent water seepage
  • Lumbar support design provides extra comfort
  • ADA compliant when installed according to ADA regulations
  • Remodel-friendly sizes fit a standard alcove or new construction
  • Coordinates with Studio bathroom suite

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1, ANSI Z124 2011

Above Floor Rough: No

Application: Residential

Basin Length: 44-1/2 in

Basin Shape: Rectangle

Basin Width: 20-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5 2011

Capacity: 48 gal

Collection: Studio®

Color Finish: Arctic

Color Finish Category: Whites

Configuration: Soaker

Depth: 60 in

Drain Included: No

Drain Location: Right

Drain Opening: 2-1/8 in

GSA Approved: No

Height: 18 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Plastic

Material Type: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 18 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Round

Shape: Rectangular

Shower Base Shape: Rectangle

Size: 60 in x 30 in

Soaking Depth: 12 in

UL Listed: No

Weight: 56

Width: 30 in

cUPC Certified: Yes