60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Arctic
Studio® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Arctic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-gloss acrylic with fiberglass reinforcement
- Integral apron with clean, minimalist design
- Above floor rough installation
- Spaciously designed to provide maximum bathing space with a wide and deep bathing well
- Pre-leveled tub bottom for easier installation
- Integral lumbar support provides extra comfort
- For recess installation
- Integral three-sided, 1" tiling/water retention flange helps prevent water seepage
- Limited Lifetime warranty
- A textured floor helps to improve safety
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 15-1/4 in
- Basin Length:
- 44-1/2 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 44 gal
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Soaking Depth:
- 10-13/16 in
- Weight:
- 60 lb