60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Arctic

You last purchased this on
 
American Standard

Studio® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Arctic

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Arctic

  • Fast #
  • Part #A2574202011
  • Item #7864509
  • Manufacturer Part #2574202.011
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-gloss acrylic with fiberglass reinforcement
  • Integral apron with clean, minimalist design
  • Above floor rough installation
  • Spaciously designed to provide maximum bathing space with a wide and deep bathing well
  • Pre-leveled tub bottom for easier installation
  • Integral lumbar support provides extra comfort
  • For recess installation
  • Integral three-sided, 1" tiling/water retention flange helps prevent water seepage
  • Limited Lifetime warranty
  • A textured floor helps to improve safety
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124 2011
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
44-1/2 in
Basin Shape:
Rectangle
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Capacity:
44 gal
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
Arctic
Drain Included:
No
Drain Location:
Left
Drain Opening:
2-1/8 in
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Apron Front, Alcove
MA Approved -:
Yes
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Height:
18 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
15-1/4 in
UL Listed:
No
Weight:
60 lb
cUPC Certified:
Yes