60 x 32 in. Soaker Drop-In Bathtub Left Drain in Arctic
Studio® 60 x 32 in. Soaker Drop-In Bathtub Left Drain in Arctic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spaciously designed to provide maximum bathing space with a wide and deep bathing well
- High-gloss acrylic with fiberglass reinforcement for durability
- Fold Over Edge apron-less design allows for a custom finish to the tub apron
- Remodel-friendly sizes fit a standard alcove or new construction
- Lumbar support design provides extra comfort
- ADA compliant when installed according to ADA regulations
- Easier installation with a pre-leveled tub bottom and an integral three-sided tiling flange to also prevent water seepage
- A textured floor helps to improve safety
- Coordinates with Studio bathroom suite
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124 2011
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 52 gal
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Included:
- No
- Drain Location:
- Left
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overflow Type:
- Round
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 60 in x 32 in
- Soaking Depth:
- 12 in
- Toilet Bowl Length:
- 60 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 50 lb
- Width:
- 32 in
- cUPC Certified:
- Yes