72 x 36 in. Drop-In Bathtub in White

You last purchased this on
 
American Standard

Studio® 72 x 36 in. Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® 72 x 36 in. Drop-In Bathtub in White

  • Fast #
  • Part #A2940002D4020
  • Item #4397199
  • Manufacturer Part #2940002-D4.020
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-leveled tub bottom
  • Optional integral tile flanges for alcove installation
  • Minimalist design with contoured lumbar support
  • Optional apron (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
59 gal
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
22-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Overall Length:
72 in
Overall Width:
36 in
Size:
72 in x 36 in
UL Listed:
No