Studio® S 1.2 gpm 3-Hole Deck Mount Widespread Bathroom Faucet with Double Knob Handle in Brushed Nickel

Part #A7105821295  |  Item #7492095  |  Manufacturer Part #7105821.295

$451.75 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 84

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
  • Brass spout for a durable and long-lasting design
  • Metal knob handles
  • WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
  • Metal Speed Connect® pop-up drain uses fewer parts and installs in less time
  • 1/4 turn washer less ceramic disc valve cartridges
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Limited Lifetime Warranty on function and finish

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Studio® S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-5/16 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Fitting Size 1: 2-5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 2-5/8 in x 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Knob

Height: 8-11/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6-3/8 in

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 6-5/16 in x 10 in

Spout Height: 5-9/16 in

Spout Reach: 4-7/8 in

Toilet Bowl Length: 6-5/16 in

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 13-3/8 in