This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

American Standard

Studio® S Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7105857243
  • Item #7779435
  • Manufacturer Part #7105857.243
3.9 out of 5 Customer Rating
Brand image
American Standard

Studio® S Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7105857243
  • Item #7779435
  • Manufacturer Part #7105857.243
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable brass construction
  • Fits 6 in. to 12 in. (152 mm to 305 mm) installations
  • Cast brass spout. 24 in. stainless-steel braided flexible supply hoses with 3/8 in. compression connectors
  • Brass push pop-up drain body with 1-1/4 in. (32 mm) tail piece
  • 1.2 GPM/4.5 l/minute maximum flow rate
  • WaterSense
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-5/8 in
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
5-69/100 in
Flow Rate
1.2 gpm
Height
5-5/8 in
Maximum Deck Thickness
1-1/2 in
Number of Pieces
3 Piece
Spout Height
2-11/16 in
Spout Reach
9-7/16 in
Width
11-3/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Studio® S
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
012611646249