Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Studio® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2590101002
  • Item #4330170
  • Manufacturer Part #2590101.002
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Speed Connect® metal drain has fewer parts and installs in less time
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Valve cartridge assures a lifetime of drip-free performance
  • Flexible stainless steel cable - installs effortlessly in tight spaces.
  • Exclusive Speed Connect Metal Drain:
  • Fewer Parts - installs in less time.
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required - seals the first time, every time
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Studio®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
3/8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Fitting Size 1:
5-3/4 in
Fitting Sizes:
5-3/4 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-5/8 in
Spout Reach:
4-7/16 in
Spout Type:
Standard
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-3/4 in