Undermount Basin in Bone

You last purchased this on
 
American Standard

Studio® Undermount Basin in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® Undermount Basin in Bone

  • Fast #
  • Part #A0618000021
  • Item #4297595
  • Manufacturer Part #0618000.021
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes undercounter mounting kit and template
  • Unglazed rim
  • Front overflow
  • Nominal dimensions: 21-1/4" x 15-1/4" (540 x 387mm)
  • Made of vitreous china
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential
Basin Depth:
6 in
Basin Length:
21-1/8 in
Basin Shape:
Rectangle
Basin Width:
14 in
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Studio®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
23-5/8 in
Drain Location:
Rear
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed -:
No
Length:
23-5/8 in
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
21-1/8 in x 14 in x 6 in
Sink Bowl Size, Left:
12-7/8 in x 20-1/8 in x 1 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-5/8 in x 16-5/8 in
Size:
23-5/8 in x 16-5/8 in
Style:
Traditional
Vessel Only:
No
WaterSense Labeled:
No
Weight:
33 lb
Width:
16-5/8 in