DESCRIPTION

  • Front overflow
  • Includes undercounter mounting kit and template
  • Unglazed rim
  • Nominal dimensions: 21-1/4" x 15-1/4" (540 x 387mm)

American Standard Studio™ Undermount Bathroom Sink in White

A0618000020

Manufacturer Part #: 0618000.020

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B45.1
Collection
Studio™
IAPMO Listed
No
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
21-1/8 in x 14 in x 6 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
A0618000020
Vessel Only - FEI
Yes
WaterSense Labeled
No

Print