DESCRIPTION

  • For wall hanger or for exposed bracket support
  • Includes wall hanger
  • Low front rim
  • Nominal dimensions: 28" x 22"
  • Pre-drilled 8" center faucet holes

American Standard Surgeon Scrub Sink

A9047044

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Depth
12 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
28 in x 22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS