DESCRIPTION

  • Includes wall hanger
  • Low front rim
  • Nominal dimensions: 28" x 22"
  • Pre-drilled single center faucet hole

American Standard Surgeon Scrub Sink

A9047093

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
28 in x 22 in x 12 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Overall Sink Size
28 in x 22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS