28 x 22 x 12 in. Wall Mount Healthcare Sink in White
28 x 22 x 12 in. Wall Mount Healthcare Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low front rim
- Pre-drilled single center faucet hole
- Includes wall hanger
- For wall hanger (included) or for exposed bracket support [15" (381mm) painted brackets available]
- Nominal dimensions: 28" x 22" (711 x 559mm)
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Built-In Grinder:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 28 in x 22 in x 12 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 28 in x 22 in
- Type:
- A9047093020
- WaterSense Labeled:
- No