DESCRIPTION

  • Sweat inlets: 1/2"
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Sweat Rough Valve Only Deckmount Tub Filler in Rough Brass

AR800

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

Starting at
$138.6
EACH
  • QUANTITY