DESCRIPTION

  • For use with Evolution® 2 toilets

American Standard Evolution™ Tank Cover

A735131400

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.23
EACH
  • QUANTITY