DESCRIPTION

  • EverClean® surface
  • For use with H2Option® dual flush toilets
  • Toilet tank lid

American Standard Tank Cover

A735138400

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

Starting at
$35.92
EACH
  • QUANTITY