DESCRIPTION

  • EverClean® surface
  • For use with Tropic® Cadet® 3 toilets
  • Toilet tank lid

American Standard Cadet Tank Cover Lid

A735127400

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Collection
Cadet
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS