DESCRIPTION

  • EverClean® surface
  • For use with Cadet® Pro™ 1.28 gpf 10" rough-in toilets
  • Toilet tank lid
  • Vitreous china

American Standard Tank Lid for Cadet

A735173400020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Cadet® PRO™ 4188B Toilet Tank
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
Type
Tank Lid
Width
18-1/8 in

Starting at
$49.63
EACH
  • QUANTITY