DESCRIPTION

  • For use with Champion® 4 two piece toilets
  • Fully-glazed 2-3/8" trapway
  • Includes 2 bolt caps
  • Low-consumption (6.0 Lpf/1.6 gpf)
  • One hundred percent factory flush tested
  • Piston action Accelerator™ 4" flush valve
  • Rim height is 16-1/2" for accessible applications
  • Rough-in: 12"
  • Toilet tank cover only

American Standard Champion® 4 Tank Lid or Cover

A735105400

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2M
Collection
Champion® 4
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Trip Lever
Material
Vitreous China
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY