Tee and Hose Kit for American Standard 3801.000 and 3841.000 Lavatory Faucets
Tee and Hose Kit for American Standard 3801.000 and 3841.000 Lavatory Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tee and hose kit
- For the American Standard Colony soft bathroom lavatory faucets
- Replacement part
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 3801.000 and 3841.000 Lavatory Faucets
- Built-In Grinder:
- No
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb