Elongated Closed Front Toilet Seat in Linen

You last purchased this on
 
American Standard

Telescoping Elongated Closed Front Toilet Seat in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Telescoping Elongated Closed Front Toilet Seat in Linen

  • Fast #
  • Part #A5359A051T222
  • Item #5104790
  • Manufacturer Part #5359A051T.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Telescoping cover conceals seat when closed
  • Made from polypropylene plastic
  • Bottom mount seat with quick connect nut
  • Seat can be removed from bowl without tools for quick and easy cleaning
  • Seat includes mounting hardware
  • EverClean silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface. EverClean surface does not protect against disease causing bacteria
  • Fits any conventional elongated toilet
  • Slow-close hinges for user convenience
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Telescoping
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
18-11/16 in
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Length:
18-11/16 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Toilet
Shape:
Elongated
Size:
18-11/16 in x 14-1/2 in
Toilet Bowl Length:
8-1/4 in
Toilet Bowl Width:
11-5/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/2 in