DESCRIPTION

  • American Standard® genuine repair part

American Standard Temperature Calibration Unit

A9539570070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard R510, R530 and R540 Rough-In Valves
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$8.4
EACH
  • QUANTITY