DESCRIPTION

  • Easy to install
  • Genuine American Standard® repair part
  • Red and blue color coding for safety

American Standard Temperature Decal

A0601290070A

Brand Model Compatibility:

American Standard 7385.050 Reliant Faucet Line

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 7385.050 Reliant Faucet Line
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$14.28
EACH
  • QUANTITY