DESCRIPTION

  • Contemporary 17" (432mm) diameter glass above counter vessel
  • Pedestal sold separately
  • Product shown in Frosted Finish
  • Sink riser and chrome grid drain included
  • Tempered glass for durability

American Standard Dorian Tempered Glass Vessel Lavatory Sink

A0978000200

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
15 1/2 in x 4 1/2 in
Collection
Dorian
Color Finish
Clear
Color Finish Category
Clear
Drain Location
Center
Installation Type
Vessel
Material
Glass
Number Of Bowls
1
Overall Sink Size
6 1/4 in x 17 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS