DESCRIPTION

  • Ideal for prolonged contact with water
  • Includes hot limit safety stop
  • Product shown in Polished Chrome
  • Valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure

American Standard Berwick® Thermostat Trim

AT430740

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Berwick®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Cross
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves

Starting at
$279.68
EACH
  • QUANTITY

DOCUMENTS