DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold reducing the risk of scalding
  • Designed for use with R520 or R540 rough valve body (sold separately)
  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough-in valve sold separately
  • Turbine spray

American Standard Portsmouth® Thermostatic Trim Kit with Volume Control and Double Handle Cross

AT420740

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Cross
Height
9-5/8 in
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
Width
6 in

Starting at
$180.68
EACH
  • QUANTITY

DOCUMENTS