Times Square® 2 gpm Shower Faucet Trim with Single Lever Handle in Polished Chrome

Part #AT184507002  |  Item #4869077  |  Manufacturer Part #T184507.002

$219.70 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 168

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Trim only
  • Water saving 2 function showerhead: saves 20% in water usage
  • Includes brass wall escutcheon
  • Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow. Avoids failure due to mineral deposits - ideal for use in hard water.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. 2 piece design allows valve to be tested prior to trim installation.
  • Wide Rough-in Range: From 1-5/8" to 3-1/4".
  • Brass wall escutcheon

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: Sweat

End Connections: Sweat

Faucet Connection: Copper

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Dual

Spout Type: Tub

Trim Only: Yes

WaterSense Labeled: Yes