Two Handle Roman Tub Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #T184901.295
Times Square® Two Handle Roman Tub Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle alignment system allows fine tuning of handle position
- Exclusive Handle Alignment System: Allows fine tuning of handle position.
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Times Square®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 6-1/2 in - 12 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-3/4 in
- Spout Type:
- Diverter, Rigid
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No