Single Function Shower System in Polished Chrome
Times Square® Single Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This shower system kit is part of our minimalist Times Square® collection and is ideal for contemporary, cosmopolitan settings
- Includes matching WaterSense® certified showerhead, hand shower, shower hose, central thermostat trim kit with ADA-approved metal lever handles, wall supply and slide bar
- Architecturally inspired and awe inspiring
- 2.5 gpm/9.5 Lpm maximum flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 125
- Collection:
- Times Square®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 30 in
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 30 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 8-1/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Size:
- 6 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in