DESCRIPTION

  • For use with series A1599205 and A1599500 over the rim drains

American Standard Toe Tapper Drain Assembly

A753629A

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No

Starting at
$42.0
EACH
  • QUANTITY