DESCRIPTION

  • American Standard® genuine repair part

American Standard Selectronic® Toilet Flush Valve Piston and Solenoid Assembly

AM9648020070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard Battery 6063 Series and Selectronic Proximity Toilet Commercial Flush Valves
CARB OTC LEED Compliant
No
Collection
Selectronic®
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.16
EACH
  • QUANTITY