DESCRIPTION

  • Chrome-plated trip lever
  • Closed-coupled tank with flat tank lid
  • EverClean® surface
  • Fully glazed trapway: 2-1/8"
  • Generous 9" x 8" water surface area
  • Oversized 3" flush valve
  • Rough-in: 10"
  • Siphon action jetted bowl
  • Speed Connect® tank-to-bowl coupling system

American Standard Toilet Tank Cover

A735122400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.02
EACH
  • QUANTITY