DESCRIPTION

  • For use with Studio® Cadet® 3 toilets

American Standard Toilet Tank Cover

A735134400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY