DESCRIPTION

  • Flow rate: 1.28 gpf
  • For use with Baby Devoro™ bowl A3128001
  • Includes polished chrome trip lever
  • Tank only

American Standard Baby Devoro™ 1.28 gpf Toilet Tank

A4019828

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3128001020 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Baby Devoro™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13 in
IAPMO Listed
Yes
Length
7-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
17-1/4 in

Starting at
$153.05
EACH
  • QUANTITY