DESCRIPTION

  • Concealed mounting hardware to eliminate unsightly screws
  • Template included for easy installation with no measuring required

American Standard Green Tea™ Towel Ring

A7010190

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY