2 gpm Bath and Shower Trim Kit with Single Lever Handle in Oil Rubbed Bronze
Town Square® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Cast brass shower arm
- Metal wall escutcheon
- Less valve
- Town Square trim kits for R120, R120SS, R125, R125SS, R127, R127SS rough valve bodies
- Metal slip-on diverter tub spout
- Water-saving FloWise® 3 function showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- Yes
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-5/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Slip-On Diverter
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-5/8 in