Drop-in Basin in White
Town Square® Drop-in Basin in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative rim detailing with tapered interior bowl design
- Includes cut-out template
- Front overflow
- Bowl size: 10-1/4" x 18-1/2"
- 18 1/2" (610mm) wide
- Nominal dimensions: 23-1/8" x 18-3/4" (587mm x 476mm)
- Design coordinated to Town Square® toilets and fixtures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.9M
- ASME:
- ASME A112.19.9M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 10-1/2 in x 6-1/4 in
- Sink Bowl Size, Left:
- 18-1/8 in x 8-1/8 in x 22-1/2 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/8 in x 18-3/4 in
- Type:
- A0700004020
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-3/4 in