59-1/2 x 41-5/8 in. Air Bath Drop-In Bathtub with Center Drain in White

You last purchased this on
 
American Standard

Town Square® 59-1/2 x 41-5/8 in. Air Bath Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 59-1/2 x 41-5/8 in. Air Bath Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #A2748068C020
  • Item #4729470
  • Manufacturer Part #2748068C.020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All American Standard® EverClean® air baths feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
  • Acrylic with fiberglass reinforcement
  • Limited lifetime warranty
  • Double intensity lumbar back massage
  • Pre-leveled tub bottom
  • Perfectly smooth air jets around tub perimeter
  • Integrated faucet/accessory deck areas
  • Tub for 2 with center drain and dual backrests
  • Variable speed air blower with heater
  • EverClean® system
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10
Capacity:
60 gal
Collection:
Town Square®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/2 in
Drain Location:
Center
EPA Compliant:
No
Height:
23 in
IAPMO Listed -:
No
Length:
59-1/2 in
Material:
Plastic, Fiberglass
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
12
Number of Occupants:
2
Overall Length:
59-1/2 in
Overall Width:
41-5/8 in
Size:
59-1/2 in x 41-5/8 in
Toilet Bowl Length:
59-1/2 in
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
1500 W
Width:
41-5/8 in