19-1/16 x 19-1/16 in. Square Drop-in Bathroom Sink in White
Town Square® S 19-1/16 x 19-1/16 in. Square Drop-in Bathroom Sink in White
Frequently Purchased Together
Product Details
- Coordinates with the entire Town Square S Bathroom Collection
- Predrilled for faucet
- Crown molding details inspired by classic American architecture
- Measures 23-1/8” x 18-3/4”
- Tapered interior bowl design
- Cut-out template included
- Front overflow
- Fine fireclay with a smooth, lustrous finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.9M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Drain Location:
- Center
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 19-1/16 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Square
- Sink Bowl Size:
- 17-7/16 in x 11-7/8 in
- Sink Bowl Size, Left:
- 20-3/4 in x 16-1/4 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Size:
- 24 in x 19-1/16 in
- Width:
- 19-1/16 in