9-7/8 in. Pedestal Sink Base in White

You last purchased this on
 
American Standard

Town Square® 9-7/8 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 9-7/8 in. Pedestal Sink Base in White

  • Fast #
  • Part #A0031000020
  • Item #1649492
  • Manufacturer Part #0031000.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Right Height® for greater comfort during use
  • Design matched to Town Square® collection
  • Pedestal leg only
  • Nominal Dimensions: 24" x 20-1/4" (610 x 514mm)
  • 35-1/2" (902mm) height
  • Design-matched to Town Square collection
  • Includes mounting kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.9M
ASME:
ASME A112.19.9M
Application:
Residential
Brand Model Compatibility:
790.004 and 790.008
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Town Square®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
GSA Approved:
No
Height:
28 in
IAPMO Listed -:
No
Length:
8 in
Material:
Fireclay
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No
Width:
9-7/8 in