Replacement Toilet Tank Lid for Toilet in White
Town Square® Replacement Toilet Tank Lid for Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Town Square® toilets models A2817016 and A2817128
- EverClean® surface
- Toilet tank lid
- 16-1/2" (419mm) rim height for accessible applications
- Classic American traditional styling
- PowerWash rim scrubs bowl with each flush
- EverClean Surface
- Right Height Elongated siphon action bowl with smooth-sided, concealed trapway
- Fully-glazed 2" trapway
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2008
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 15-1/4 in